• Cart

DESCRIPTION

Aker Plastics 60 x 36 in. Gelcoat Shower with Left Hand Seat and Optional Roofcap

A141036000002

Type:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
36 in
Drain Location
Center
Height
76-1/2 in
IAPMO Listed
No
Installation Type
Built-in
Length
60 in
Material
Gelcoat
Type
Left Hand Seat
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY