DESCRIPTION

Aker Plastics 60 x 36 in. Tub and Shower with End Hand Drain

A141101058000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
End
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Fiberglass
Number Of Jets
6
UL Listed
Yes
Width
36 in

Starting at
Call for Pricing
  • QUANTITY