Aker Plastics 60 x 36 in. Tub and Shower with Right Hand Drain
A141080058002
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Right
- IAPMO Listed
- No
- Length
- 60 in
- Material
- Plastic
- UL Listed
- Yes
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday