59-7/8 in. x 35-7/8 in. Tub & Shower Unit in White with Right Drain

You last purchased this on
 
Aker by MAAX

Professional 59-7/8 in. x 35-7/8 in. Tub & Shower Unit in White with Right Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

Professional 59-7/8 in. x 35-7/8 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A141227000002002
  • Item #4118062
  • Manufacturer Part #141227-000-002-002
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built-in back wall shelves with integrated soap dish
  • Standard acrylic handle
  • Gel-coated tub-shower
  • Textured floor pattern
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
44 in
Basin Shape:
Rectangle
Basin Width:
21-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
53.6 gal
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Number of Pieces:
1 Piece
Overall Height:
75-1/8 in
Overall Length:
59-7/8 in
Overall Width:
35-7/8 in
Soaking Depth:
14-1/2 in