62-1/2 x 39-1/4 x 78-3/4 in. Alcove Shower Unit in White

You last purchased this on
 
Aker by MAAX

62-1/2 x 39-1/4 x 78-3/4 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

62-1/2 x 39-1/4 x 78-3/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141339L000002
  • Item #4842016
  • Manufacturer Part #141339-L-000-002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Does not include seat
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
78-3/4 in
IAPMO Listed -:
No
Length:
62-1/2 in
Number of Pieces:
1 Piece
Shower Base Shape:
Rectangle
Shower Installation Type:
Alcove
UL Listed:
Yes
Width:
39-1/4 in