60 x 37 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Left Drain in White
60 x 37 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Left Drain in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 46 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 17-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 37 in
- UL Listed:
- Yes
- Width:
- 37 in