Aker Plastics

60 x 41 in. Soaker Alcove Bathtub Left Drain in White

Part #A141355000002501  |  Manufacturer Part #141355-000-002-501

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Above Floor Rough: Yes

Application: Residential

Basin Length: 49-5/8 in

Basin Shape: Oval

Basin Width: 27-5/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 69 gal

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: AcrylX™

NSF Certified: No

Number of Occupants: 1

Overall Height: 17-3/4 in

Overall Length: 60 in

Overall Width: 41 in

Overflow Type: Round

Size: 60 in x 41 in

Soaking Depth: 14-1/4 in

UL Listed: Yes

Weight: 76

cUPC Certified: No