DESCRIPTION

  • 5 ½" wrap around backsplash
  • Backrest with lumbar support
  • Deck for faucet
  • Integrated apron and tiling flange
  • Spacious bathing well

Aker Plastics 60 x 42 in. Bathtub

A141082000002000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
63 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
23-1/4 in
Installation Type
Alcove
Length
60 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY