DESCRIPTION

Aker Plastics 60 x 42 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in White

A141362002002502

Manufacturer Part #: 141362-002-002-502

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Capacity
45 gal
Depth
16 in
Drain Location
Right
GSA Approved
No
Height
17-3/4 in
IAPMO Listed
No
Installation Type
Alcove
UL Listed
Yes
Width
42 in

Print