60 x 42 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in White

You last purchased this on
 
Aker by MAAX

60 x 42 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

60 x 42 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A141362002002502
  • Item #7342532
  • Manufacturer Part #141362-002-002-502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16 in
Drain Location:
Right
GSA Approved:
No
Height:
17-3/4 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
60 in
Material:
Fiberglass
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
Yes
Width:
42 in