• Cart

DESCRIPTION

Aker Plastics 60 x 42 in. Gelcoat Rectangle Alcove Bathtub with Left Drain

A141082000002001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
63 gal
Color Finish
White
Color Finish Category
Whites
Depth
17-3/4 in
Drain Location
Left
GSA Approved
No
Height
24-3/4 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Gelcoat
UL Listed
No
Width
42 in

Starting at
Call for Pricing
  • QUANTITY