DESCRIPTION

Aker Plastics 60 x 42 in. Homestead System with End Hand Drain

A141112058000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
End
IAPMO Listed
No
Length
60 in
UL Listed
Yes
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY