DESCRIPTION

Aker Plastics 60 x 57-1/2 in. Shower with Right Hand Seat

A141054000001002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
71-1/2 in
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
57-1/2 in

Starting at
Call for Pricing
  • QUANTITY