DESCRIPTION

  • Armrests
  • Deck for faucet
  • Spacious bathing well
  • Textured floor pattern
  • Two backrests with lumbar support

Aker Plastics 60 x 60 in. Tub and Shower with Center Drain

A141120000002000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
100 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
21-1/2 in
Length
60 in
Material
Fiberglass
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY