DESCRIPTION

Aker Plastics 60 x 60 in. Tub and Shower with Right Hand Drain

A141145000001002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
60 in
Material
Acrylic
Width
60 in

Starting at
Call for Pricing
  • QUANTITY