DESCRIPTION

  • Single/lower lever, center soap ledge with Acrylic bar
  • Textured floor pattern
  • Twin/Elevated Back wall shelves

Aker Plastics 72 x 36 in. Tub and Shower with Right Hand Drain

A141006000002002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
78-1/2 in
Length
72 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY