DESCRIPTION

Aker Plastics 72 x 36 in. Tub and Shower with Right Hand Drain

A141092058002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
IAPMO Listed
No
Length
72 in
Material
Plastic
Number Of Jets
6
UL Listed
Yes
Width
36 in

Starting at
Call for Pricing
  • QUANTITY