DESCRIPTION

Aker Plastics 72 x 42 in. Tub and Shower with Center Drain

A141114000002000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Length
72 in
Material
Fiberglass
Width
42 in

Starting at
Call for Pricing
  • QUANTITY