DESCRIPTION

Aker Plastics 75-1/8 x 59-7/8 x 35-7/8 in. Tub and Shower with Left Hand Drain

A14122700000250

Type:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
44.8 gal
Color Finish
Bone
Color Finish Category
Neutrals
Depth
14-1/4 in
Drain Location
Center
Height
75-1/8 in
IAPMO Listed
No
Length
59-7/8 in
Material
Fiberglass
Type
Left Hand
UL Listed
Yes
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY