59-3/4 x 30 x 83-1/8 in. Alcove Right Drain Shower Unit in White

You last purchased this on
 
Aker by MAAX

KDS Series 59-3/4 x 30 x 83-1/8 in. Alcove Right Drain Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

KDS Series 59-3/4 x 30 x 83-1/8 in. Alcove Right Drain Shower Unit in White

  • Fast #
  • Part #A142037000002595
  • Item #4250131
  • Manufacturer Part #142037-000-002-595
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
KDS Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
83-1/8 in
Length:
59-3/4 in
Number of Pieces:
4 Piece
Shower Base Shape:
Rectangle
Shower Installation Type:
Alcove
UL Listed:
Yes
Width:
30 in