DESCRIPTION

Aker Plastics Tub and Shower with Right Drain

A141000R000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
36 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
72 in
IAPMO Listed
No
Installation Type
Above Floor
Length
60 in
Material
Fiberglass
UL Listed
No
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY