11 in. 15-Compartment Storage Case
11 in. 15-Compartment Storage Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cases stack securely on store shelves and on the work bench
- Dividers are adjustable for customized storage
- Unique design keeps parts from migrating to other compartments when the lid is shut
- Made in the USA
Documents
Specifications
- Color Finish Name:
- Clear
- Height:
- 2-3/8 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Polymer
- Width:
- 11 in