10-7/8 x 8-1/4 x 5 in. Grid Divider Box
Akro-Grid 10-7/8 x 8-1/4 x 5 in. Grid Divider Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dividers allow subdivision to 1-1/8 " square
- Molded-in letter/number system for easy parts tracking
- Divider slots allow you to create hundreds custom sized compartments
- Made in the USA
Specifications
- Capacity:
- 25 lb
- Collection:
- Akro-Grid
- Color Finish Name:
- Grey
- Height:
- 5 in
- Length:
- 10-7/8 in
- Material:
- Plastic
- Material Type:
- Polymer
- Tool Type:
- Grid Divider Box
- Width:
- 8-1/4 in