10-7/8 x 4-1/8 x 4 in. Plastic Storage Bin in Red for 20XK04 and 36MX79 Dividers
AkroBin 30224 10-7/8 x 4-1/8 x 4 in. Plastic Storage Bin in Red for 20XK04 and 36MX79 Dividers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 20XK04 and 36MX79 Dividers
- Capacity:
- 30 lb
- Collection:
- AkroBin 30224
- Color Finish Name:
- Red
- Height:
- 4 in
- Length:
- 10-7/8 in
- Material:
- Plastic
- Tool Type:
- Bin
- Width:
- 4-1/8 in