NST 2-1/2 in. Flow Test Kit
NST 2-1/2 in. Flow Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pitot tip is held firmly in the correct position at all times for accurate readings
- Requires no adjustment when nozzle tips are changed
- Errors associated with hand held test pitot units are virtually eliminated by using this flow test kit
- The 2-1/2" NH swivel inlets is standard
- Gauge swivels 360° for easy reading and is removable for remote location mounting
Specifications
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 1851 gpm
- Material:
- Aluminum
- Pressure - Maximum:
- 160 psi
- Product Type:
- Flow Test Kit