Aladdin Light Lift 200 lb. Light Lift AALL200

DESCRIPTION

  • Change bulbs and maintain the luster of your hard-to-reach light fixture with just the turn of a key
  • Easily installed
  • Keyswitch controller
  • Mounts directily above fixture
  • Rigorously tested for years of trouble-free operation

Aladdin Light Lift 200 lb. Light Lift

AALL200

Length:

SPECIFICATIONS

AMP
1.5
Height
9 in
Length
19 in
UL Listed
Yes
Volts
110V
Watts
1650
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS