Alarm BEACON AMBE 10W With Term Connector

You last purchased this on
 

Alarm BEACON AMBE 10W With Term Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 

Alarm BEACON AMBE 10W With Term Connector

  • Fast #
  • Part #CA10SM
  • Item #5089904
  • Manufacturer Part #A10-SM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • These quality alarm beacons utilize 1/4" quick-connect terminals and feature a single hole mounting style and outside bulb replacement capabilities
  • Will mount through materials up to 1/2 inch thick
  • UV and flame-resistant lens
  • Requires Certification

Specifications

Color Finish Name:
Amber
Glass Type:
Polycarbonate
NEMA:
NEMA 4X
Type:
CA10SM
UL Listed:
Yes
Volts:
12/120V
Watts:
10 W