DESCRIPTION

Alaskan Copper and Brass Company 20 ft. Seamless DWV Copper and Nickel Tubing

CUNI9010ST065

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Copper, Nickel
Outside Diameter
1 in
Pipe Tubing Size
3/4 in
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday