• Cart

DESCRIPTION

Alaskan Copper and Brass Company IPS Carbon Steel Back-Up Flange

ASK39PIPS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Carbon Steel