• Cart

DESCRIPTION

Alaskan Copper and Brass Company Stub End Schedule 40 Type A Seamless 304L Stainless Steel

IS44LSSEA

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Stub End
End Connections
Stub End
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
40