Alberta Custom Tee
1-1/2 x 3/4 in. Copper Outlets with 3 in. Centers
Part #ACC1507524 | Item #1969825 | Manufacturer Part #UCC1507524
Call for Pricing
EACH
Fitting Sizes:
Product Details
Documents
Specifications
End Connection 1: Sweat
End Connections: Sweat
Fitting Size 1: 1-1/2 in
Fitting Sizes: 1-1/2 in
Outlet Quantity: 24