24 Port Copper Manifold
24 Port Copper Manifold
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Length:
- 72 in
- Material:
- Copper
- NSF Certified:
- No
- Outlet Quantity:
- 24