4 gal Liquid Detergent
Liquinox® 4 gal Liquid Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Free rinsing to yield reliable results with no interfering residues
- Extremely mild and completely soluble in hard and soft water
- Concentrated, phosphate-free, liquid detergent for manual and ultrasonic cleaning
- Phosphate-free, biodegradable and readily disposable
- For FDA cleaning validations and food contact surface cleaning
- Replaces corrosive acids and hazardous solvents
- Dilute 1:100
Documents
Specifications
- Application:
- Glass, Metal, Plastic, Rubber
- Collection:
- Liquinox®
- Color Finish Name:
- Pale Yellow
- Dilution Rate:
- 1:100
- Product Type:
- Liquid Detergent
- Size:
- 1 gal