5A 15 ft. Plastic 120/230V Pump Switch
5A 15 ft. Plastic 120/230V Pump Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 5
- Cord Length:
- 15 ft
- Diameter:
- 3-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 120/230V