Hose Coupling 4800 psi
Hose Coupling 4800 psi
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ends are 1/8" NPTF(m)
- Working Pressure 4,800 psi (330 bar)
Specifications
- End Connection 1:
- MNPTF
- End Connections:
- MNPTF
- Length:
- 18 in
- Pressure - Maximum:
- 4800 psi
- Tool Type:
- Hose Coupling
- Weight:
- 0.705 lb