Alexandria California Energy Commission Not Registered Hand Held Shower With MASG & Solid 2.5
Part #SVS3311 | Item #4663749 | Manufacturer Part #VS-3311
Product Details
Specifications
ADA Compliant: No
CEC Compliant: Not for Sale in CA
Collection: Alexandria
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Material: Metal
Faucet Mount: Wall Mount
Material: Metal
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Multi
Type: SVS3311
WaterSense Labeled: No