Dura-Disc™ 3/4 in. Plus Diffuser

Part #ADPR1034  |  Item #4932809  |  Manufacturer Part #B220EHC

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Permanently locked membrane attachment
  • High efficiency oxygen transfer
  • Maximum process flexibility in varying flow conditions
  • Dura-Disc™ Plus diffusers feature injection molded membranes with self-cleaning, tear resistant “I” slits to provide a uniform bubble pattern
  • Under no-flow conditions membranes function as a check valve to prevent backflow

Specifications

Collection: Dura-Disc™

Diameter: 10 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: [Glass Reinforced Plastic, Rubber]

Material Type: [Propylene, EPDM]

NSF Certified: No

Product Type: Plus Diffuser