2-1/2 in. 304 Polished Clamp Cap
2-1/2 in. 304 Polished Clamp Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME BPE
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No