2 x 2 x 3/4 in. Butt Weld 316L Stainless Steel Tee

You last purchased this on
 
Alfa Laval Triclover

UltraPure® 2 x 2 x 3/4 in. Butt Weld 316L Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alfa Laval Triclover

UltraPure® 2 x 2 x 3/4 in. Butt Weld 316L Stainless Steel Tee

  • Fast #
  • Part #TBS14AM6PMG
  • Item #7569939
  • Manufacturer Part #9634004812
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME BPE
ASTM:
ASTM A-269, ASTM A-270
Clean Bagged:
No
Collection:
UltraPure®
FM Approved:
No
Fits Pipe Size:
1 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
1-3/4 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
UL Listed:
No