2 x 1 in. Weld 316L Stainless Steel PL Concentric Reducer
UltraPure 2 x 1 in. Weld 316L Stainless Steel PL Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME BPE
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- UltraPure
- Diameter - Inside 1:
- 22-1/10 in
- Diameter - Outside:
- 25-2/5 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Length:
- 6-1/10 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No
- Wall Thickness:
- 1.65 in