16-1/2 in. Access Door in Stainless Steel

This product has been replaced by

Alfresco Stainless Steel 16-1/2 in. Access Door
Alfresco 16-1/2 in. Left Handed Access Door
Manufacturer Part #ARTP-17DL
You last purchased this on
 
Alfresco

16-1/2 in. Access Door in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Alfresco Stainless Steel 16-1/2 in. Access Door
Alfresco 16-1/2 in. Left Handed Access Door
Manufacturer Part #ARTP-17DL
Alfresco

16-1/2 in. Access Door in Stainless Steel

  • Fast #
  • Part #AARTPSDL
  • Item #7179130
  • Manufacturer Part #ARTP-SDL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
21-1/4 in
Material:
Stainless Steel
Product Type:
Access Door
Width:
16-1/2 in