Alfresco

17 x 16-7/8 in. Paper Towel Holder

Part #AAXETH  |  Manufacturer Part #AXE-TH

Length:

17 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 11-1/8 in

Installation Type: Built-in

Length: 17 in

Material: Stainless Steel

Weight: 15

Width: 16-7/8 in