• Cart

Alfresco 24 in. Built-In Single Side Power in Stainless Steel AAGVPC

DESCRIPTION

  • Made in the USA
  • Spider grate with removable trivet
  • Unique individually controlled double burner system

Alfresco 24 in. Built-In Single Side Power in Stainless Steel

AAGVPC

Color/Finish

Stainless Steel

SPECIFICATIONS

BTU
65000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-31/100 in
Height
11-3/50 in
Material
Stainless Steel
Width
24-1/100 in

  • QUANTITY

0 item(s) added to Cart Checkout Now