• Cart

DESCRIPTION

Alfresco 30 in. Double Side Accent Door in Stainless Steel

AAB30

Color Finish

Stainless Steel

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
21-1/8 in
Material
Stainless Steel
Width
29-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now