31-13/16 in. Left Hinged Door and Triple Drawer Combo in Stainless Steel
31-13/16 in. Left Hinged Door and Triple Drawer Combo in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-5/8 in
- Height:
- 21-1/8 in
- Type:
- Left Hinged Door and Triple Drawer Combo
- Width:
- 31-13/16 in