This product requires certification to purchase.

Access Door in Stainless Steel

You last purchased this on
 
Alfresco

Access Door in Stainless Steel

  • Fast #
  • Part #AARTP36DD
  • Item #8694103
  • Manufacturer Part #ARTP-36DD
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Alfresco

Access Door in Stainless Steel

  • Fast #
  • Part #AARTP36DD
  • Item #8694103
  • Manufacturer Part #ARTP-36DD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Artisan access doors and drawers are made of 304 stainless steel for long life, easy maintenance, and are a perfect match to your grill
  • Doors feature magnetic closures
  • Drawers feature full-length "Soft Close" ball bearing slides
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
21-1/8 in
Length:
4-1/8 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Two Handle
Product Type:
Double Doors
Size:
36 in x 21-1/8 in
Weight:
40 lb
Width:
36 in