16-1/2 in. Right Hinged Single Access Door
Artisan 16-1/2 in. Right Hinged Single Access Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Artisan
- Height:
- 21-1/8 in
- Installation Type:
- Flush Mount
- Material:
- Stainless Steel
- Width:
- 16-1/2 in