31-13/16 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel
American Eagle 31-13/16 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- BTU:
- 60000
- Collection:
- American Eagle
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 26-5/16 in
- Fitting Size 1:
- 32 in
- Fitting Sizes:
- 32 in
- Fuel Type:
- Natural Gas
- Height:
- 23-1/8 in
- Ignition System:
- Push Button Ignition
- MBH:
- 60
- Material:
- Stainless Steel
- Number of Burners:
- 3
- Power Source:
- Gas
- Size:
- 32 in
- Width:
- 31-13/16 in