Alfresco

Artisan 34-1/2 in. 3-Burner Built-In Natural Gas Grill in Stainless Steel

Part #AAAE36  |  Manufacturer Part #AAE-36

Width:

34-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 20000

Collection: Artisan

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-3/4 in

Fuel Type: Natural Gas

Height: 9-1/2 in

Ignition System: Electric Ignition

Material: Stainless Steel

Number Of Burners: 3

Power Source: Electric, Gas

Type: Built-In

Width: 34-1/2 in