Alfresco Built-In Grill AALX236

DESCRIPTION

  • Dual integrated high-intensity halogen work lights
  • Integrated rotisserie system with built-in motor
  • Made in the USA
  • Smoker system with dedicated burner and drawer for wood chunks
  • Three position warming rack stores up out of the way when rotissing

Alfresco Built-In Grill

AALX236

Width:

SPECIFICATIONS

BTU
27500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-3/16 in
Height
26 in
Ignition System
Push Button Ignition
Material
Stainless Steel
Power Source
Electric
Type
Built-In
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY